- 24 in Belt Width
- 6 in Roller Diameter
- Trougher Equal Self-Aligner Idler Type
- CEMA Class C - Medium Duty Cema Class
- 35 degrees Trough Angle
| CEMA Class | CEMA Class C - Medium Duty |
| Trough Angle [Min] | 35 ° |
| Bolt Hole Spacing - Length | 33 in |
| Duty | C |
| Roller Material | Steel |
| Roller Length | 8.94 in |
| Belt Width | 24 in |
| Idler Type | Self-Aligner Equal Trougher |
| Roller Dia. | 6 in |
| Bracket Length | 35 in |
| Shaft Dia. | 20 mm |
| Material Internal Use | Carbon Steel |
| Weight | 123.0 LB |
| EAN or UPC | 697950839219 |

