Skip to content Skip to navigation menu
CEMA C 35° Trougher Equal Self-Aligner Idler

C6-35TSA-42-09

CEMA C 35° Trougher Equal Self-Aligner Idler
Item #112996896
  • 42 in Belt Width
  • 6 in Roller Diameter
  • Trougher Equal Self-Aligner Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 35 degrees Trough Angle
  • 15.44 in Roller Length
+ Show More + Show Less
CEMA C 35° Trougher Equal Self-Aligner Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 42 in Belt Width
  • 6 in Roller Diameter
  • Trougher Equal Self-Aligner Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 35 degrees Trough Angle
Material Internal Use Carbon Steel
Shaft Dia. 20 mm
Duty C
Bracket Length 53 in
Roller Material Steel
CEMA Class CEMA Class C - Medium Duty
Roller Dia. 6 in
Idler Type Self-Aligner Equal Trougher
Bolt Hole Spacing - Length 51 in
Roller Length 15.44 in
Trough Angle [Min] 35 °
Belt Width 42 in
Weight 179.0 LB
EAN or UPC 697950839189
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison