- 3/8 in Cut Width
- Alloy Steel Material External Use
description
- Diamond point chisels are special purpose hand tools with cutting edge designed for cutting, shaping or removing metal softer that itself when struck with a hammer. Generally used for cutting V-grooves, inside corners and square holes. Diamond Point Chisels are drop forged, heat treated, quenched and tempered carbon steel construction. Available in 1/8”, 3/16”, ¼” and 3/8” point sizes.
| Length | 7 in |
| Material | Alloy Steel |
| Hex Size | 5/8 in |
| Chisel Type | Diamond Point |
| Type | Diamond Point |
| Width of Cut | 3/8 in |
| Weight | 0.58 LB |
| EAN or UPC | 697950268750 |

