- 3/8 in Cut Width
- Alloy Steel Material External Use
description
- Half Round Chisels are drop forged, heat treated, quenched and tempered carbon steel construction. Available in 3/16” and ¼” point sizes. These are special purpose hand tools with cutting edge designed for cutting, shaping or removing metal softer that itself when struck with a hammer. They are generally used for cutting round or semi-circular grooves and for chipping inside corners which have been filleted or rounded.
| Width of Cut | 3/8 in |
| Chisel Type | Half Round |
| Material | Alloy Steel |
| Type | Half Round |
| Weight | 0.5 LB |
| EAN or UPC | 697950268798 |

