- Tool Bag
description
- This is a kit bag with 9 pouches
| Material | PVC |
| No. of Pouches | 9 |
| Height | 15 in |
| Length | 17 1/2 in |
| Weight | 0.28 LB |
| EAN or UPC | 697950272375 |
| Material | PVC |
| No. of Pouches | 9 |
| Height | 15 in |
| Length | 17 1/2 in |
| Weight | 0.28 LB |
| EAN or UPC | 697950272375 |