- 2" x 11 1/2" Coupling Shaft
description
- Conveyor couplings are used to join individual lengths of conveyor screws and allow for rotation within the hanger bearing. Mild steel couplings are normally furnished
- however induction hardened or Tungsten coated couplings may be furnished where highly abrasive materials are being conveyed.
features
- Jig drilled
options
- Hardened shafts
- Three bolt drilling each end
| Seal Type | None |
| Bearing Type | None |
| No.of Bolts | 2 |
| Hardened | No |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Bolt Dia. | 0.625 in |
| Type | Coupling Shaft |
| Length | 11 1/2 in |
| Shaft Length | 11.5 in |
| Shaft Dia. | 2 in |
| Weight | 10.6 LB |
| EAN or UPC | 697950078533 |

