- C-Clamp
description
- C Clamps are drop forged, heat treated, quenched and tempered carbon steel construction. They are available in a variety of maximum jaw openings from 2-1/8” to 12-1/4”, with extra deep throat and copper plated fatigue proof spindles. The clamps are general purpose hand tools designed for temporarily holding work in a fixed position.
features
- Copper Plated Screw Resists Weld Spatter
- Replaceable Pads
| Depth of Throat from Center of Screw | 2 1/2 in |
| Length of Screw | 3 1/4 in |
| Proof Test | 3500 lbf |
| Clamp Type | Extra Deep Throat Pattern |
| Material | Steel |
| Clamp Capacity [Max] | 3 in |
| Clamp Capacity [Min] | 0 in |
| Thread Diameter | 9/16 |
| Finish | Copper Plated |
| Weight | 2.1 LB |
| EAN or UPC | 697950134505 |

