- C-Clamp
description
- C Clamps are drop forged, heat treated, quenched and tempered carbon steel construction. They are available in a variety of maximum jaw openings from 2-1/8” to 12-1/4”, with extra deep throat and copper plated fatigue proof spindles. The clamps are general purpose hand tools designed for temporarily holding work in a fixed position.
features
- Copper Plated Screw Resists Weld Spatter
- Replaceable Pads
| Material | Steel |
| Proof Test | 8000 lbf |
| Thread Diameter | 3/4 |
| Clamp Capacity [Max] | 10.125 in |
| Length of Screw | 8 1/4 in |
| Clamp Type | Extra Deep Throat Pattern |
| Clamp Capacity [Min] | 2 in |
| Depth of Throat from Center of Screw | 6 in |
| Finish | Copper Plated |
| Weight | 10.6 LB |
| EAN or UPC | 697950134543 |

