- 2 7/16" x 12 3/4" Coupling Shaft
description
- Conveyor couplings are used to join individual lengths of conveyor screws and allow for rotation within the hanger bearing. Mild steel couplings are normally furnished
- however induction hardened or Tungsten coated couplings may be furnished where highly abrasive materials are being conveyed.
features
- Jig drilled
options
- Hardened shafts
- Three bolt drilling each end
| Material Internal Use | Carbon Steel |
| Bearing Type | None |
| Material External Use | Steel |
| Shaft Length | 12.75 in |
| Hardened | No |
| Seal Type | None |
| Shaft Dia. | 2.438 in |
| Bolt Dia. | 0.625 in |
| Length | 12 3/4 in |
| Type | Coupling Shaft |
| No.of Bolts | 2 |
| Weight | 17.0 LB |
| EAN or UPC | 697950078557 |

