- 3" x 13" Coupling Shaft
- Tungsten Coating - RC60 Hardened
description
- Conveyor couplings are used to join individual lengths of conveyor screws and allow for rotation within the hanger bearing. Mild steel couplings are normally furnished
- however induction hardened or Tungsten coated couplings may be furnished where highly abrasive materials are being conveyed.
features
- Jig drilled
options
- Hardened shafts
- Three bolt drilling each end
| Material External Use | Steel |
| Shaft Dia. | 3 in |
| Bolt Dia. | 3 in |
| Hardened | Tungsten Coating - RC60 |
| Seal Type | None |
| Material Internal Use | Carbon Steel |
| No.of Bolts | 2 |
| Type | Coupling Shaft |
| Length | 13 in |
| Bearing Type | None |
| Shaft Length | 13 in |
| Weight | 24.5 LB |
| EAN or UPC | 697950414041 |

