- 6 Pieces
description
- This is a set of 6 cold chisels that come in a bag. Cold Chisels are drop forged, heat treated, quenched and tempered carbon steel construction. They are available in standard or long pattern with 1” maximum cutting width. These chisels are special purpose hand tools with cutting edge designed for cutting, shaping or removing soft metal, rivets, bolts, nails, etc., when struck with a hammer.
features
- Black Industrial Finish
| No. of Pieces | 6 |
| Material | Alloy Steel |
| Type | Cold Chisel Set |
| Set Includes | C66, Kit Bag, C24, 3/4" Cold Chisel, C20, 5/8" Cold Chisel, C16, 1/2" Cold Chisel, C12, 3/8" Cold Chisel, C10, 5/16" Cold Chisel, C8, 1/4" Cold Chisel |
| Weight | 1.75 LB |
| EAN or UPC | 697950176413 |

