- 3 7/16" x 17 1/2" Coupling Shaft
- Induction Hardened - RC 45-50
description
- Conveyor couplings are used to join individual lengths of conveyor screws and allow for rotation within the hanger bearing. Mild steel couplings are normally furnished
- however induction hardened or Tungsten coated couplings may be furnished where highly abrasive materials are being conveyed.
features
- Jig drilled
options
- Hardened shafts
- Three bolt drilling each end
| Shaft Dia. | 3.438 in |
| Seal Type | None |
| Length | 17 1/2 in |
| Hardened | Induction Hardened - RC 45-50 |
| Bearing Type | None |
| Material Internal Use | Carbon Steel |
| No.of Bolts | 2 |
| Shaft Length | 17.5 in |
| Type | Coupling Shaft |
| Material External Use | Steel |
| Bolt Dia. | 0.875 in |
| Weight | 49.9 LB |
| EAN or UPC | 697950078601 |

