- 0.375 in Bolt Diameter
- 2.063 in Bolt Length
features
- Manufactured from special analysis high-torque steel
- Close tolerance and no threads inside of the conveyor or pipe allow for a minimum of wear
- Lock nuts are furnished with each bolt
| Outside Pipe Diameter | 1 5/8 in |
| Coupling O.D. | 1 in |
| Hardened | Yes |
| Bolt Size | 3/8 in x 2 1/16 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950485249 |

