- 0.375 in Bolt Diameter
- 2.063 in Bolt Length
features
- Manufactured from special analysis high-torque steel
- Close tolerance and no threads inside of the conveyor or pipe allow for a minimum of wear
- Lock nuts are furnished with each bolt
| Bolt Size | 3/8 in x 2 1/16 in |
| Coupling O.D. | 1 in |
| Outside Pipe Diameter | 1.625 in |
| Hardened | No |
| Weight | 0.1 LB |
| EAN or UPC | 697950176369 |

