- 0.5 in Bolt Diameter
- 3 in Bolt Length
features
- Manufactured from special analysis high-torque steel
- Close tolerance and no threads inside of the conveyor or pipe allow for a minimum of wear
- Lock nuts are furnished with each bolt
| Outside Pipe Diameter | 2 3/8 in |
| Hardened | No |
| Coupling O.D. | 1 1/2 in |
| Bolt Size | 1/2 in x 3 in |
| Weight | 0.2 LB |
| EAN or UPC | 697950078373 |

