- 0.625 in Bolt Diameter
- 3.625 in Bolt Length
features
- Manufactured from special analysis high-torque steel
- Close tolerance and no threads inside of the conveyor or pipe allow for a minimum of wear
- Lock nuts are furnished with each bolt
| Coupling O.D. | 2 in |
| Outside Pipe Diameter | 2.875 in |
| Hardened | Yes |
| Bolt Size | 5/8 in x 3 5/8 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950211862 |

