Skip to content Skip to navigation menu
5/8 x 3 5/8 in Grade 2 Steel Coupling Bolt

CCB4-Z

5/8 x 3 5/8 in Grade 2 Steel Coupling Bolt
Item #100967959
  • 0.625 in Bolt Diameter
  • 3.625 in Bolt Length
5/8 x 3 5/8 in Grade 2 Steel Coupling Bolt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.625 in Bolt Diameter
  • 3.625 in Bolt Length

features

  • Manufactured from special analysis high-torque steel
  • Close tolerance and no threads inside of the conveyor or pipe allow for a minimum of wear
  • Lock nuts are furnished with each bolt
Coupling O.D. 2 in
Outside Pipe Diameter 2.875 in
Hardened No
Bolt Size 5/8 in x 3 5/8 in
Weight 0.45 LB
EAN or UPC 697950176383
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison