- 0.625 in Bolt Diameter
- 4.375 in Bolt Length
features
- Manufactured from special analysis high-torque steel
- Close tolerance and no threads inside of the conveyor or pipe allow for a minimum of wear
- Lock nuts are furnished with each bolt
| Coupling O.D. | 2 7/16 in |
| Hardened | No |
| Outside Pipe Diameter | 3 1/2 in |
| Bolt Size | 5/8 in x 4 3/8 in |
| Weight | 0.5 LB |
| EAN or UPC | 697950176390 |

