- 0.75 in Bolt Diameter
- 5.5 in Bolt Length
features
- Manufactured from special analysis high-torque steel
- Close tolerance and no threads inside of the conveyor or pipe allow for a minimum of wear
- Lock nuts are furnished with each bolt
| Outside Pipe Diameter | 4.5 in |
| Bolt Size | 3/4 in x 5 1/2 in |
| Coupling O.D. | 3 in |
| Hardened | No |
| Weight | 0.9 LB |
| EAN or UPC | 697950078410 |

