- 0.875 in Bolt Diameter
- 5.5 in Bolt Length
features
- Manufactured from special analysis high-torque steel
- Close tolerance and no threads inside of the conveyor or pipe allow for a minimum of wear
- Lock nuts are furnished with each bolt
| Hardened | Yes |
| Outside Pipe Diameter | 4 1/2 in |
| Coupling O.D. | 3 7/16 in |
| Bolt Size | 7/8 in x 5 1/2 in |
| Weight | 1.29 LB |
| EAN or UPC | 697950211909 |

