- 1 1/2" x 9 1/2" Close Coupling Shaft
description
- Close couplings are used to adjoin conveyor screws where no hanger is required.
features
- Jig drilled
| Seal Type | None |
| Length | 9 1/2 in |
| Material Internal Use | Carbon Steel |
| Shaft Length | 9.5 in |
| Material External Use | Steel |
| No.of Bolts | 2 |
| Type | Close Coupling Shaft |
| Hardened | No |
| Bearing Type | None |
| Shaft Dia. | 1.5 in |
| Weight | 4.8 LB |
| EAN or UPC | 697950078441 |

