- 2 7/16" x 9 3/4" Close Coupling Shaft
description
- Close couplings are used to adjoin conveyor screws where no hanger is required.
features
- Jig drilled
| Type | Close Coupling Shaft |
| Hardened | No |
| Bearing Type | None |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Length | 9 3/4 in |
| Shaft Dia. | 2.438 in |
| Seal Type | None |
| Shaft Length | 9.75 in |
| No.of Bolts | 2 |
| Weight | 12.9 LB |
| EAN or UPC | 697950078465 |

