- 3" x 10" Close Coupling Shaft
description
- Close couplings are used to adjoin conveyor screws where no hanger is required.
features
- Jig drilled
| Shaft Dia. | 3 in |
| Hardened | No |
| No.of Bolts | 2 |
| Material External Use | Steel |
| Shaft Length | 10 in |
| Length | 10 in |
| Seal Type | None |
| Material Internal Use | Carbon Steel |
| Type | Close Coupling Shaft |
| Bearing Type | None |
| Weight | 20.0 LB |
| EAN or UPC | 697950078472 |

