- 3 7/16" x 13 1/2" Close Coupling Shaft
description
- Close couplings are used to adjoin conveyor screws where no hanger is required.
features
- Jig drilled
| Shaft Length | 13.5 in |
| Bearing Type | None |
| Material External Use | Steel |
| No.of Bolts | 2 |
| Type | Close Coupling Shaft |
| Seal Type | None |
| Material Internal Use | Carbon Steel |
| Length | 13 1/2 in |
| Hardened | No |
| Shaft Dia. | 3.438 in |
| Weight | 37.0 LB |
| EAN or UPC | 697950078489 |

