- 2" Shaft Diameter
- 8 5/8" Length
- for use with Ball Bearing & No Seals
description
- End shafts serve only to support the end conveyor section and are therefore usually supplied in cold rolled steel.
features
- Jig drilled
- Close diametrical tolerances
options
- Bearings and seals not included
- Please order separately
| Length | 8 5/8 in |
| Type | End Shaft |
| No.of Bolts | 2 |
| Shaft Length | 8.625 in |
| Bearing Type | Ball Bearing |
| Material Internal Use | Carbon Steel |
| Seal Type | None |
| Shaft Dia. | 2 in |
| Hardened | No |
| Material External Use | Steel |
| Bolt Dia. | 0.625 in |
| Weight | 8.0 LB |
| EAN or UPC | 697950078854 |

