- 3" Shaft Diameter
- 11 1/2" Length
- for use with Ball Bearing & Plate or Product Drop Out Seal
- Induction Hardened - RC 45-50
description
- End shafts serve only to support the end conveyor section and are therefore usually supplied in cold rolled steel.
features
- Jig drilled
- Close diametrical tolerances
options
- Bearings and seals not included
- Please order separately
| Material External Use | Steel |
| Seal Type | Product Drop Out Seal, Plate Seal |
| Shaft Length | 11.5 in |
| Bolt Dia. | 0.75 in |
| Type | End Shaft |
| Hardened | Induction Hardened - RC 45-50 |
| Material Internal Use | Carbon Steel |
| No.of Bolts | 2 |
| Shaft Dia. | 3 in |
| Length | 11 1/2 in |
| Bearing Type | Ball Bearing |
| Weight | 19.8 LB |
| EAN or UPC | 697950079080 |

