- 3" Shaft Diameter
- 12 3/8" Length
- for use with Ball Bearing & Waste Pack Seal
description
- End shafts serve only to support the end conveyor section and are therefore usually supplied in cold rolled steel.
features
- Jig drilled
- Close diametrical tolerances
options
- Bearings and seals not included
- Please order separately
| Seal Type | Waste Pack Seal |
| Material External Use | Steel |
| Hardened | No |
| Shaft Length | 12.375 in |
| Length | 12 3/8 in |
| Bearing Type | Ball Bearing |
| No.of Bolts | 2 |
| Bolt Dia. | 0.75 in |
| Material Internal Use | Carbon Steel |
| Type | End Shaft |
| Shaft Dia. | 3 in |
| Weight | 24.4 LB |
| EAN or UPC | 697950079097 |

