- 3 7/16" Shaft Diameter
- 16 3/8" Length
- for use with Bronze Bearing & No Seals
description
- End shafts serve only to support the end conveyor section and are therefore usually supplied in cold rolled steel.
features
- Jig drilled
- Close diametrical tolerances
options
- Bearings and seals not included
- Please order separately
| Material Internal Use | Carbon Steel |
| Type | End Shaft |
| Shaft Dia. | 3.438 in |
| Hardened | No |
| Length | 16 3/8 in |
| Shaft Length | 16.375 in |
| Seal Type | None |
| Bolt Dia. | 0.875 in |
| Bearing Type | Bronze Bearing |
| No.of Bolts | 2 |
| Material External Use | Steel |
| Weight | 44.3 LB |
| EAN or UPC | 697950079110 |

