- Crank Handle
description
- Crank Handles are drop forged, heat treated, quenched and tempered carbon steel construction. These are special purpose hand tool designed for use on machine tools or any service requiring hand rotation. These are plain forgings without a hole in the hub. The handles come in a natural finish.
features
- Natural Mill Finish
- Special Bends Available
| Hub Dia. | 1 in |
| Hub Length | 1 1/2 in |
| Square Bore [Max] | 0.625 in |
| Center Hub to Center Handle | 1 3/4 in |
| Overall Length | 2.625 in |
| Handle Length | 2 3/4 in |
| Weight | 0.57 LB |
| EAN or UPC | 697950134598 |

