Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Steel 1 in Square Bore Broached Crank Handle

CH16BC

Steel 1 in Square Bore Broached Crank Handle
Item #101405808
  • 1 in Square Bore
  • Steel
Steel 1 in Square Bore Broached Crank Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Square Bore
  • Steel

description

  • Crank Handles are drop forged, heat treated, quenched and tempered carbon steel construction. These are special purpose hand tool designed for use on machine tools or any service requiring hand rotation. They come in a black powder coat finish or a natural finish. They have square broached openings with a counterbore in the free end of the hub. Special bends, offsets and broached openings are also available.

features

  • Natural Mill Finish
  • Special Bends Available
Weight 3.6 LB
EAN or UPC 697950471846
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison