- Crank Handle
description
- Crank Handles are drop forged, heat treated, quenched and tempered carbon steel construction. These are special purpose hand tool designed for use on machine tools or any service requiring hand rotation. These are plain forgings without a hole in the hub. The handles come in a natural finish.
features
- Natural Mill Finish
- Special Bends Available
| Center Hub to Center Handle | 10 in |
| Hub Dia. | 1 3/4 in |
| Handle Length | 4 in |
| Overall Length | 11.5 in |
| Hub Length | 3 in |
| Square Bore [Max] | 1.125 in |
| Weight | 4.5 LB |
| EAN or UPC | 697950134697 |

