- Crank Handle
description
- Crank Handles are drop forged, heat treated, quenched and tempered carbon steel construction. These are special purpose hand tool designed for use on machine tools or any service requiring hand rotation. These are plain forgings without a hole in the hub. The handles come in a natural finish.
features
- Natural Mill Finish
- Special Bends Available
| Overall Length | 4 in |
| Hub Length | 1 1/2 in |
| Hub Dia. | 1 1/4 in |
| Center Hub to Center Handle | 3 in |
| Handle Length | 2 3/4 in |
| Square Bore [Max] | 0.8125 in |
| Weight | 0.99 LB |
| EAN or UPC | 697950134611 |

