- 5/8 in Square Bore
- Steel
description
- Crank Handles are drop forged, heat treated, quenched and tempered carbon steel construction. These are special purpose hand tool designed for use on machine tools or any service requiring hand rotation. They come in a black powder coat finish or a natural finish. They have square broached openings with a counterbore in the free end of the hub. Special bends, offsets and broached openings are also available.
features
- Natural Mill Finish
- Special Bends Available
| Square Bore [Max] | 0.625 in |
| Hub Length | 1 13/16 in |
| Hub Dia. | 1 3/4 in |
| Overall Length | 6.125 in |
| Center Hub to Center Handle | 5 in |
| Handle Length | 3 1/8 in |
| Weight | 1.3 LB |
| EAN or UPC | 697950134741 |

