- Crank Handle
description
- Crank Handles are drop forged, heat treated, quenched and tempered carbon steel construction. These are special purpose hand tool designed for use on machine tools or any service requiring hand rotation. These are plain forgings without a hole in the hub. The handles come in a natural finish.
features
- Natural Mill Finish
- Special Bends Available
| Center Hub to Center Handle | 5 in |
| Hub Length | 1 13/16 in |
| Hub Dia. | 1 1/4 in |
| Overall Length | 6.125 in |
| Square Bore [Max] | 0.8125 in |
| Handle Length | 3 1/8 in |
| Weight | 1.5 LB |
| EAN or UPC | 697950134758 |

