- 1.5" Bore
- Wood Material for a Style 18B or 19B Hanger
| Oil Pipe | No |
| Material | Wood |
| Hanger Type | 18B, 19B |
| Inside Dia. | 1.5 in |
| Weight | 0.2 LB |
| EAN or UPC | 697950176512 |
| Oil Pipe | No |
| Material | Wood |
| Hanger Type | 18B, 19B |
| Inside Dia. | 1.5 in |
| Weight | 0.2 LB |
| EAN or UPC | 697950176512 |