- 2" Bore
- Hard Iron Material for a Style 18B or 19B Hanger
| Inside Dia. | 2 in |
| Material | Hard Iron |
| Oil Pipe | No |
| Hanger Type | 18B, 19B |
| Shaft Dia. | 2 in |
| Material External Use | Hard Iron |
| Weight | 1.8 LB |
| EAN or UPC | 697950128559 |
| Inside Dia. | 2 in |
| Material | Hard Iron |
| Oil Pipe | No |
| Hanger Type | 18B, 19B |
| Shaft Dia. | 2 in |
| Material External Use | Hard Iron |
| Weight | 1.8 LB |
| EAN or UPC | 697950128559 |