- 2" Bore
- Nylatron Material for a Style 18B or 19B Hanger
| Hanger Type | 18B, 19B |
| Material External Use | Nylatron |
| Inside Dia. | 2 in |
| Material | Nylatron |
| Oil Pipe | No |
| Shaft Dia. | 2 in |
| Weight | 1.8 LB |
| EAN or UPC | 697950181004 |
| Hanger Type | 18B, 19B |
| Material External Use | Nylatron |
| Inside Dia. | 2 in |
| Material | Nylatron |
| Oil Pipe | No |
| Shaft Dia. | 2 in |
| Weight | 1.8 LB |
| EAN or UPC | 697950181004 |