- 2" Bore
- Wood Material for a Style 18B or 19B Hanger
| Shaft Dia. | 2 in |
| Oil Pipe | No |
| Inside Dia. | 2 in |
| Material | Wood |
| Material External Use | Wood |
| Hanger Type | 18B, 19B |
| Weight | 0.3 LB |
| EAN or UPC | 697950128566 |
| Shaft Dia. | 2 in |
| Oil Pipe | No |
| Inside Dia. | 2 in |
| Material | Wood |
| Material External Use | Wood |
| Hanger Type | 18B, 19B |
| Weight | 0.3 LB |
| EAN or UPC | 697950128566 |