- 2.4375" Bore
- Hard Iron Material for a Style 18B or 19B Hanger
| Shaft Dia. | 2.438 in |
| Material | Hard Iron |
| Oil Pipe | No |
| Material External Use | Hard Iron |
| Hanger Type | 18B, 19B |
| Inside Dia. | 2.4375 in |
| Weight | 370.0 LB |
| EAN or UPC | 697950128580 |
| Shaft Dia. | 2.438 in |
| Material | Hard Iron |
| Oil Pipe | No |
| Material External Use | Hard Iron |
| Hanger Type | 18B, 19B |
| Inside Dia. | 2.4375 in |
| Weight | 370.0 LB |
| EAN or UPC | 697950128580 |