- 2.4375" Bore
- Nylatron Material for a Style 18B or 19B Hanger
| Shaft Dia. | 2.438 in |
| Material | Nylatron |
| Oil Pipe | No |
| Hanger Type | 18B, 19B |
| Material External Use | Nylatron |
| Inside Dia. | 2.4375 in |
| Weight | 3.7 LB |
| EAN or UPC | 697950181011 |
| Shaft Dia. | 2.438 in |
| Material | Nylatron |
| Oil Pipe | No |
| Hanger Type | 18B, 19B |
| Material External Use | Nylatron |
| Inside Dia. | 2.4375 in |
| Weight | 3.7 LB |
| EAN or UPC | 697950181011 |