- 2.4375" Bore
- Wood Material for a Style 18B or 19B Hanger
| Hanger Type | 18B, 19B |
| Material | Wood |
| Oil Pipe | No |
| Inside Dia. | 2.4375 in |
| Material External Use | Wood |
| Shaft Dia. | 2.438 in |
| Weight | 0.5 LB |
| EAN or UPC | 697950128597 |
| Hanger Type | 18B, 19B |
| Material | Wood |
| Oil Pipe | No |
| Inside Dia. | 2.4375 in |
| Material External Use | Wood |
| Shaft Dia. | 2.438 in |
| Weight | 0.5 LB |
| EAN or UPC | 697950128597 |