- 1.5" Bore
- Bronze Material for a Style 216, 230 or 316 Hanger
| Shaft Dia. | 1.5 in |
| Hanger Type | 216, 230, 316 |
| Oil Pipe | No |
| Material | Bronze |
| Material External Use | Bronze |
| Inside Dia. | 1.5 in |
| Weight | 1.14 LB |
| EAN or UPC | 697950211961 |
| Shaft Dia. | 1.5 in |
| Hanger Type | 216, 230, 316 |
| Oil Pipe | No |
| Material | Bronze |
| Material External Use | Bronze |
| Inside Dia. | 1.5 in |
| Weight | 1.14 LB |
| EAN or UPC | 697950211961 |