- 1.5" Bore
- Hard Iron Material for a Style 216, 230 or 316 Hanger
| Oil Pipe | No |
| Shaft Dia. | 1.5 in |
| Material External Use | Hard Iron |
| Inside Dia. | 1.5 in |
| Material | Hard Iron |
| Hanger Type | 216, 230, 316 |
| Weight | 2.5 LB |
| EAN or UPC | 697950079240 |
| Oil Pipe | No |
| Shaft Dia. | 1.5 in |
| Material External Use | Hard Iron |
| Inside Dia. | 1.5 in |
| Material | Hard Iron |
| Hanger Type | 216, 230, 316 |
| Weight | 2.5 LB |
| EAN or UPC | 697950079240 |