- 2" Bore
- Babbit Material for a Style 216, 230 or 316 Hanger
| Hanger Type | 216, 230, 316 |
| Inside Dia. | 2 in |
| Oil Pipe | No |
| Material | Babbit |
| Weight | 0.2 LB |
| EAN or UPC | 697950079264 |
| Hanger Type | 216, 230, 316 |
| Inside Dia. | 2 in |
| Oil Pipe | No |
| Material | Babbit |
| Weight | 0.2 LB |
| EAN or UPC | 697950079264 |