- 2" Bore
- Gatke Material for a Style 216, 230 or 316 Hanger
| Bearing Style | 216 |
| Hanger Type | 216, 230, 316 |
| Material | Gatke |
| Oil Pipe | No |
| Inside Dia. | 2 in |
| Weight | 2.7 LB |
| EAN or UPC | 697950079288 |
| Bearing Style | 216 |
| Hanger Type | 216, 230, 316 |
| Material | Gatke |
| Oil Pipe | No |
| Inside Dia. | 2 in |
| Weight | 2.7 LB |
| EAN or UPC | 697950079288 |