- 2" Bore
- Cast Hard Iron Material for a Style 216, 230 or 316 Hanger
| Material | Cast Hard Iron |
| Shaft Dia. | 2 in |
| Material External Use | Hard Iron |
| Inside Dia. | 2 in |
| Hanger Type | 216, 230, 316 |
| Oil Pipe | No |
| Weight | 1.4 LB |
| EAN or UPC | 697950079295 |
| Material | Cast Hard Iron |
| Shaft Dia. | 2 in |
| Material External Use | Hard Iron |
| Inside Dia. | 2 in |
| Hanger Type | 216, 230, 316 |
| Oil Pipe | No |
| Weight | 1.4 LB |
| EAN or UPC | 697950079295 |