- 2.4375" Bore
- Gatke Material for a Style 216, 230 or 316 Hanger
| Oil Pipe | No |
| Hanger Type | 216, 230, 316 |
| Inside Dia. | 2.4375 in |
| Material | Gatke |
| Bearing Style | 216 |
| Weight | 6.2 LB |
| EAN or UPC | 697950079332 |
| Oil Pipe | No |
| Hanger Type | 216, 230, 316 |
| Inside Dia. | 2.4375 in |
| Material | Gatke |
| Bearing Style | 216 |
| Weight | 6.2 LB |
| EAN or UPC | 697950079332 |