- 3" Bore
- Cast Hard Iron Material for a Style 216, 230 or 316 Hanger
| Shaft Dia. | 3 in |
| Oil Pipe | No |
| Hanger Type | 216, 230, 316 |
| Material | Cast Hard Iron |
| Material External Use | Hard Iron |
| Inside Dia. | 3 in |
| Weight | 7.12 LB |
| EAN or UPC | 697950079394 |
| Shaft Dia. | 3 in |
| Oil Pipe | No |
| Hanger Type | 216, 230, 316 |
| Material | Cast Hard Iron |
| Material External Use | Hard Iron |
| Inside Dia. | 3 in |
| Weight | 7.12 LB |
| EAN or UPC | 697950079394 |