- 3" Bore
- Wood Material for a Style 216, 230 or 316 Hanger
| Inside Dia. | 3 in |
| Material External Use | Wood |
| Shaft Dia. | 3 in |
| Oil Pipe | No |
| Material | Wood |
| Hanger Type | 216, 230, 316 |
| Weight | 0.5 LB |
| EAN or UPC | 697950079400 |
| Inside Dia. | 3 in |
| Material External Use | Wood |
| Shaft Dia. | 3 in |
| Oil Pipe | No |
| Material | Wood |
| Hanger Type | 216, 230, 316 |
| Weight | 0.5 LB |
| EAN or UPC | 697950079400 |