- 3.4375" Bore
- Gatke Material for a Style 216, 230 or 316 Hanger
| Hanger Type | 216, 230, 316 |
| Bearing Style | 216 |
| Inside Dia. | 3.4375 in |
| Material | Gatke |
| Oil Pipe | No |
| Weight | 13.7 LB |
| EAN or UPC | 697950079431 |
| Hanger Type | 216, 230, 316 |
| Bearing Style | 216 |
| Inside Dia. | 3.4375 in |
| Material | Gatke |
| Oil Pipe | No |
| Weight | 13.7 LB |
| EAN or UPC | 697950079431 |